H07BQ-F3G2.5 grounding contact extension single coupling with cover
Extnsn. lead grounding contact 1-way H07BQ-F3G2.5
EXTLD-1WAY-(H07BQ-F3G2,5)-16A-250V-10M
Art.-no. 0969316001
EAN 4052712554421
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Wire
- Exceptionally resistant to wearing, cutting and tearing
- Highly flexible
- Extremely weather resistant
- Luminous orange signal colour
Datasheets(X)
For indoor and outdoor use
Cable type | H07BQ-F3G2.5 mm² |
Cable length | 10 m |
Nominal current | 16 A |
Nominal voltage | 250 V/AC |
IP protection class | IP 44 |
Cable connection | Safety plug |
Cable outlet | Safety plug connector with cover |
Plug type | F |
Min./max. temperature conditions | -25 to 40 °C |