Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

H-bracket For mounting in reveal

H-console for reveal mounting
H-CNSL-F.RVLFXNG-W-ABZ

Art.-no. 0479740902
EAN 4062856432264

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

H-bracket for fastening window mounting rail W-ABZ with four anchors
  • For securing to windows without risk of falling away, with structural approval

  • Load distribution via four anchors

  • Enables fastening of the W-ABZ in the reveal in other masonry substrates in compliance with regulations
Notice

The respective approval of the anchor system used must be observed.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Securing window elements in the reveal without risk of falling away in conjunction with window mounting rail W-ABZ using four anchors per bracket



Extends the range of applications in combination with plastic frame anchor W-UR 8 to include other anchoring surfaces such as:


  • Solid calcium silicate block

  • Hollow calcium silicate block

  • Autoclaved aerated concrete

  • Solid and hollow blocks made of normal weight concrete

  • Solid brick

  • Vertically perforated bricks or reveal bricks
Instructions
  • Window mounting rail W-ABZ is mounted onto the blind frame of the window element in accordance with the assembly instructions

  • Attach the H-bracket to the reveal

  • Align window mounting rail W-ABZ using the options available so that it is flush with the H-bracket in the reveal

  • Attach H-bracket W-ABZ using a suitable anchor system (plastic frame anchor plug W-UR 8, Würth injection technology)

Material

Steel

Length x width x height (LxBxH)

290 x 280 x 3 mm

Material thickness (t)

3 mm

Surface

Zinc plated

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
W-ABZ window installation rail

WNDWINSTL-W-ABZ-D102-10-40-W.SCR-M8-RED

Fall-proof, adjustable window mounting with approval
W-ABZ window installation rail

WNDWINSTL-W-ABZ-D138-10-40-W.SCR-M8-RED

Fall-proof, adjustable window mounting with approval
W-ABZ window installation rail

WNDWINSTL-W-ABZ-D188-10-40-W.SCR-M8-RED

Fall-proof, adjustable window mounting with approval
W-ABZ window installation rail

WNDWINSTL-W-ABZ-D253-10-40-W.SCR-M8-RED

Fall-proof, adjustable window mounting with approval
x 2 pcs
W-ABZ window installation rail

WNDWINSTL-W-ABZ-D60-10-40-W.SCR-M8-RED

Fall-proof, adjustable window mounting with approval
W-ABZ window installation rail

WNDWINSTL-W-ABZ-D102-10-60-W.SCR-M8-RED

Fall-proof, adjustable window mounting with approval
W-ABZ window installation rail

WNDWINSTL-W-ABZ-D138-10-60-W.SCR-M8-RED

Fall-proof, adjustable window mounting with approval
W-ABZ window installation rail

WNDWINSTL-W-ABZ-D188-10-60-W.SCR-M8-RED

Fall-proof, adjustable window mounting with approval
W-ABZ window installation rail

WNDWINSTL-W-ABZ-D253-10-60-W.SCR-M8-RED

Fall-proof, adjustable window mounting with approval
x 2 pcs
W-ABZ window installation rail

WNDWINSTL-W-ABZ-D60-10-60-W.SCR-M8-RED

Fall-proof, adjustable window mounting with approval
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information