H-bracket For mounting in reveal
H-bracket for reveal mounting
AY-H-CONSOLE-WNDWINSTL-W-ABZ
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- For securing to windows without risk of falling away, with structural approval
- Load distribution via four anchors
- Enables fastening of the W-ABZ in the reveal in other masonry substrates in compliance with regulations
The respective approval of the anchor system used must be observed.
Datasheets(X)
Securing window elements in the reveal without risk of falling away in conjunction with window mounting rail W-ABZ using four anchors per bracket
Extends the range of applications in combination with plastic frame anchor W-UR 8 to include other anchoring surfaces such as:
- Solid calcium silicate block
- Hollow calcium silicate block
- Autoclaved aerated concrete
- Solid and hollow blocks made of normal weight concrete
- Solid brick
- Vertically perforated bricks or reveal bricks
- Window mounting rail W-ABZ is mounted onto the blind frame of the window element in accordance with the assembly instructions
- Attach the H-bracket to the reveal
- Align window mounting rail W-ABZ using the options available so that it is flush with the H-bracket in the reveal
- Attach H-bracket W-ABZ using a suitable anchor system (plastic frame anchor plug W-UR 8, Würth injection technology)
Material | Steel |
Length x width x height (LxBxH) | 290 x 280 x 3 mm |
Material thickness (t) | 3 mm |
Surface | Zinc plated |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!