Gypsum plasterboard screw
Steel phosphated coarse thread H
SCR-DRYWL-PLSTBRD-H2-(PHR)-5,5X38
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/49659.jpg)
Register now and access more than 125,000 products
- Sharp coarse thread
- Hardened, phosphated steel
- Countersunk head with Phillips drive PH 2
Datasheets(X)
![]() | |
Material | Steel |
Surface | Phosphated |
RoHS-compliant | Yes |
Nominal diameter (d) | 5.5 mm |
Length (l) | 38 mm |
Thread length (lg) | 32 mm |
Head diameter (dh) | 8 mm |
Internal drive | H2 |
Head type | Small countersunk head |
Thread type | Wood screw thread |
Thread form | Coarse thread |
Shape of tip | Tip |