Guttering guard
Leaf guard gutter
LEAFGUA-GUTTER-GREY-175X1000MM
Art.-no. 0681018003
EAN 4038898785422
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Leaves remain on the screen, dry off and are then blown away.
Simple mounting thanks to integrated clip configuration
The screen is simply clipped onto the gutter bead
Universal adjustment for 6-piece and 7-piece guttering sizes (= guttering width: 125 and 150 mm)
Can be retrofitted, so ideal for refurbishing old buildings.
Optimum colour matching with zinc and copper guttering
Material: Polypropylene
Datasheets(X)
Can be retrofitted, so ideal for refurbishing old buildings
Colour | Grey |
Width x length | 175 mm x 1000 mm |