Guide tube For pin wrenches
Pin wrench, guide pipe
GUIDTUB 51,5MM D FOR 90761011
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Outer diameter | 51.5 mm |
Length | 135 mm |
Suitable for vehicle type | MAN |
Product weight (per item) | 1000 g |