Guide spiral
MIG welding wire, guiding coil
GUIDCOIL-RED-(1,0-1,2MM)-4M
Art.-no. 098430004
EAN 4011231915557
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Insulated
- With retaining nipple
Datasheets(X)
Suitable for min./max. wire diameter | 1-1.2 mm |
Suitable for | Hose pack 4 m, MB 15/MB 25/ ML 38 |
Colour | Red |
Hose connection diameter | 2 mm |
Hose connection diameter 2 | 4.5 mm |