Guide rail For vertical installation box roller shutter systems with 25/25 mm slats
Guide rail, roll. shutter sys., vertical box 20/25
FRNROLLSHTR-ALU-INOX-FINISH-TRACK-9/1500
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Easy to install on the front edges of cabinet sides, simply push on and screw in place
- With 19-mm-thick side panels, the joints are 2.5 mm wide
Delivery time approx. 10 working days
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
Material | Aluminium |
Surface | Anodised |
Colour | Stainless steel coloured |
Suitable for fin width | 20 mm |
Min. cabinet height | 1000 mm |
Max. cabinet height | 1500 mm |
Cabinet width | 900 mm |