Guide rail for Schimos interior sliding door fitting
AY-GUIDERL-SLIDDRFITT-SCHIMOS40-F1-2500
Art.-no. 0687914003
EAN 4050382342218
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Material: Anodised aluminium F1
For wall assembly, wall mounting brackets must be ordered separately.
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
For wooden and glass interior sliding doors that are mounted on the wall, lintel or ceiling
![]() | |
Material | Aluminium |
Surface | Anodised |
Colour | Silver F1 |
Rail length | 2500 mm |
Suitable for | Wooden doors, Glass doors |
Mounting option | Wall installation, Ceiling installation |
Max. load capacity | 40 kg |
