Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Guide attachment, pipe cutter

Guiding device for pipe cutter
GUIDDEV-F.PIPCTR

Art.-no. 0714551339
EAN 4056807617428
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
The attachment is used as a counter support when cutting thin-walled syphon pipes in order not to crush them
  • Extremely clean and straight cut for easier installation

  • No contamination in buildings from sawdust (chip-free separation)

  • For all common pipe cutters up to 35 mm diameter

  • Long service life thanks to high-quality plastic

  • With length scale
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For all syphon pipes in sanitary facilities with 32 mm diameter

Cutting depth

1 mm

Internal diameter

30 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information