Guide angle Z For slide plate
Guide angle Z
GUIDANGL-F.PIPBEAR-Z-120X95MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Serves as guide and lift lock for slide plate
2 guide angles are required per slide plate
Datasheets(X)
![]() | |
Length (L1) | 120 mm |
Limb length (LS) | 45 mm |
Width (B) | 95 mm |
Thickness (t) | 5 mm |
Support height (k) | 22 mm |
Bore diameter (RL) | 17 mm |
Material | Steel |
Product weight (per item) | 540 g |
Surface | Hot dip galvanized |