Grounding contact coupling with lid
Safety coup w ground cont and cover membrane seal
CUPL-RUBBER-TAP-16A-250V
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/50054.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/48418.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/919697.jpg)
Register now and access more than 125,000 products
- Optimised grip area provides a better hold for secure insertion and removal of the coupling
- With kink protection (diaphragm seal) and reinforcement ring for longer cable entry life
Datasheets(X)
For indoor and outdoor use
Nominal current | 16 A |
Nominal voltage | 250 V/AC |
IP protection class | IP 54 |
Max. cable diameter | 13 mm |
Design | With lid |
Material | Rubber plastic |
Colour | Black |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!