Grooved rubber mat
Fine ripped mat roll
RUBBERMAT-VEH-AM69-MAT-5M
Art.-no. 096380 169
EAN 4047376896109
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Fabric finish on one side
- Temperature range approx. -20°C to +70°C
- Elongation at tear 200%
- Tensile strength at break approx. 3.8 MPa
Datasheets(X)
For shelves, worktables and drawers, workshops, and covering cables at events
Type description | AM69 |
Width | 1000 mm |
Length | 5000 mm |
Thickness | 3 mm |
Product weight (per item) | 18.800 kg |
Colour | Black |
Material | Rubber |