Grooved ball bearings, POP FAG
Deep groove ball bearings, POP FAG
DPGRV-BALBEAR-6203-C-2HRS
Art.-no. 1780025730
EAN 4012802361230
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Deep groove ball bearings are versatile and can be used in almost all machines, vehicles and devices.
Single-row deep groove ball bearings can withstand radial and axial loads at high velocities.
Deep groove ball bearings are available both with a low friction rubber U ring and with a frictionless metal shield.
Datasheets(X)
- RSR:abrasive rubber seal on one side of the bearing
- 2RSR:abrasive rubber seal on both sides of the bearing
- HRS:abrasive rubber seal on one side of the bearing (new rubber seal model)
- 2HRS:abrasive rubber seal on both sides of the bearing(new rubber seal model)
- Z:non-abrasive sheet metal protection plate on one side only
- 2Z:non-abrasive sheet metal protection plate on both sides
- C:without the number on the back, new generation deep groove ball bearing
- S:in front of the basic marking (S6205) on the bearing, stainless bearing
- C2:clearance tighter than the standard
- CN:standard bearing clearance, not marked on the bearing
- C3:larger than standard bearing clearance, the rolling element has a little more space between the bearing rings
- C4:more space than with a C3 clearance
- K:conical inner hole 1:12
- Grooved ball bearings without retainer marking steel
- TVH:glass fibre reinforced polyamide holder
- TB:Hard weave holder
- M , M1:solid brass holder for rolling elements, guiding
- MA:brass holder, outer ring guidance
- Y:brass plate holder
- A:modified inner structure
- J20AA:electrical insulation 3000 V
![]() | |
Internal diameter (d) | 17 mm |
Outer diameter (D) | 40 mm |
Width (B) | 12 mm |
Number of seals | 2 PCS |
Product weight (per item) | 66.000 g |
