Groove cutter for wood With cutting bit
Wood groove cutter with cutting bit
CTR-SL-DRLEDG-TC-S8-12X60MM
Art.-no. 0612011120
EAN 4047376465220
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
High stability and concentricity, precise contours and a long service life
Made from premium steel and wear-resistant carbide
Safe and flawless working
Due to high-strength brazing of the carbide cutting edges
Secure storage of the milling cutters
Due to the supplied reusable packaging
Version:
- Dia. 4-8 mm: Solid TC
- Dia. 10-20 mm: TC-tipped
Datasheets(X)
Suitable for hand routers
![]() | |
Material to be processed | Softwood, Hardwood, MDF, HDF, Chipboard (raw), Veneered chipboard, Coated chipboard, Plywood, Multiplex board |
Diameter (D) | 12 mm |
Effective length (NL) | 20 mm |
Shank diameter (d) | 8 mm |
Length (L) | 60 mm |
Number of cutting edges | 2 PCS |
Suitable for machine type | Hand router |
Material of cutting edge | Carbide |
