Grommet plate
Grommet plate
GRMTPLT-147,5X59,5MM-17CBL
Art.-no. 0967703005
EAN 4062856006687
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Significant reduction in working time compared with conventional systems
- Space saving of over 50 % compared with conventional cable glands
- Membrane can be pierced, high impermeability (IP66)
- Snap-in or screw mounting possible
- Elastomer plate made of EPDM, seal made of TPE
- UL file number: E140310
Datasheets(X)
For tool-free feeding and sealing (IP 66) of wires, cables, hoses, pneumatic lines and hydraulic lines for the construction of switch cabinets, machines and systems
- Snap-in mounting: Standard cutouts (e.g. Harting or Wieland) 112x36 mm
- Screw mounting with M5 screws: Hole size 130x32 mm, drilling dia. 5.5 mm
Number of openings suitable for pipe diameter | 17 x 5.0-9.2 mm |
Suitable for min./max. wall thickness | 1.5-2 mm |
IP protection class | IP 66 |
Length x width x height | 147.5 x 59.5 x 16.8 mm |
Min./max. temperature conditions | -30 to 100 °C |
Colour | Black |
Material | PA 66 GF25 V-0 - Polyamide glass fiber reinforced |
Material of sealing ring | Ethylene propylene diene terpolymer rubber EPDM |
Halogen-free | No |
Silicone-free | No |