Grommet, type 5 Closed
Grommet, type 5
MP-VW-SPOUT-CLAMP-TRIMSTRIP-GREEN
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Quick installation and removal
Datasheets(X)
- Fastening of trim strips and bolts
- Sealing and covering of holes
Material | Thermoplastic elastomer |
Colour | Grey |
Min./max. drill hole diameter | 8.9-9.1 mm |
Min./max. attachment thickness | 0.7-1 mm |
Head height | 1.2 mm |
Length of underhead thread | 11.4 mm |
Corresponds to original spare part number | 1H0853586 |