Grommet, type 3 Open, foot with slot and rounded
Grommet, type 3
MP-MB-SPOUT-TRIMSTRIP-PLA-RED
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Quick installation and removal
Datasheets(X)
- Fastening of trim strips and bolts
- Sealing and covering of holes
Material | PA 6 - Polyamide |
Colour | Red |
Min./max. drill hole diameter | 8.9-9.1 mm |
Min./max. attachment thickness | 0.8-1.2 mm |
Head height | 1 mm |
Length of underhead thread | 13 mm |
Corresponds to original spare part number | A0019882081 |