Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Grinding rasp

Abrasive plane
ABRAPLN-2K-SOFTGRIP-330X140X15MM

Art.-no. 0695942552

EAN 4050642841345

-,--
price per selected packing unit
| Individual prices for customers after login
Grinding rasp

Art.-no. 0695942552

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

The basic body is made of high-quality, wear-resistant steel
  • Ergonomically shaped, 2-component soft plastic handle

  • Particularly wear-resistant, high-durability rustproof steel

  • Sloped front end for working in hard-to-reach places

  • Base with 5 x 10/5 x 12 sharp-edged rows of teeth
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Ideal for smoothing and cleaning construction materials (not including concrete) such as: Lime-cement plasters (buffable), dry renovation plaster (set), composite thermal insulation systems, soft and hard wood fibreboard, Styrodur, sandstone, aerated concrete, grinding pointing residues from bare masonry, bevelling joints etc. Also suitable for levelling ridges in screed floors and removing adhesive residues (e.g. for preparing wall and floor surfaces prior to laying tiles)

Material

Steel

Width

140 mm

Length

330 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information