Grinding disc
Sanding block
SNDBLOCK-HND-SOFT-D73MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The sanding block is ideal for sanding flat surfaces, contours, curves, and hard-to-reach areas.
Datasheets(X)
Colour | Yellow |
Material | Foam material |
Diameter | 73 mm |
Height | 62 mm |
Adhesive system | Hook and loop |