Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Grinding disc For steel and stainless steel

Grinding disc for steel/stainless steel
GDISC-ST/A2-CE-TH6,0-BR22,23-D230MM

Art.-no. 0669382306
EAN 4056807562230
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
Synthetic resin-bonded, fibre-reinforced standard roughing wheel with very good performance values
  • High breakage resistance

  • Disc with medium hardness

  • Free from iron, chlorine and sulphur (≤ 0.1 %)
Notice
  • Storage: dry, at 20°C ambient temperature

  • Work only with appropriate protective clothing

  • Only use undamaged discs

  • Ensure proper contact pressure

  • For further information, please refer to the package insert

Complies with the most stringent safety requirements of European Standard EN 12413 and the OSA (the Organisation for the Safety of Abrasives)

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Suitable for machining steel and stainless steel

  • Sanding edges and surfaces

  • Dressing and smoothing

  • Deburring and welding seam machining

Diameter x thickness

230 x 6.0 mm

Drill hole

22.23 mm

Design

Cranked

Max. rotation speed

6600 rpm

Max. circumferential speed

80 m/s

Versatility (points system)

2 of 4 points

Service life (points system)

2 of 4 points

Removal speed (points system)

2 of 4 points

Removal performance (points system)

2 of 4 points

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Safety angle grinder SWS 26-230-T

ANGLGRIND-EL-(SWS 26-230-T)

MASTER
Extremely powerful and safe angle grinder with long-lasting 2600 W motor, dead man's switch and run-out brake
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
Safety goggles CEPHEUS®

SAFEGOGL-CEPHEUS-CLEAR

CEPHEUS
Lightweight, well-fitting safety glasses