Grinding disc 3M Flex Grind Cubitron II
Grinding disc 3M Flex Grind Cubitron II
GDISC-FLEX-CUBITRONII-36+-125X3X22,23
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Diameter x thickness | 125 x 3 mm |
Drill hole | 22.23 mm |
Design | Cranked |
Max. rotation speed | 12250 rpm |
Max. circumferential speed | 80 m/s |