Grid wedge inside window sill
Grid wedge, inside window sill
LEVELING AID-VAR-V5-RED-H8MM
Art.-no. 0875607007
EAN 4062856844371
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Quick alignment of the inside window sills through the unique grid system
- The height can be safely and precisely adjusted between 24 and 42 mm
- Can be extended by the optionally available 10-mm spacer block to compensate for larger height differences
Datasheets(X)
For the installation and alignment of inside window sills.
The application surface must be dry and free from grease, chips and dust.
Length x width x height | 84 x 42 x 8 mm |
Colour | Red |
Min. height | 24 mm |
Max. height | 42 mm |
Min./max. adjustment range | 24-42 mm |
Max. loading weight | 6 kg |
Loading weight at 100% overlap | 6 kg |
Material | PP - Polypropylene |