Grid wedge
Grid wedge
GRIDWDGE-BROWN-90X45X15MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Sawtooth-like surface allows accurate and non-slip alignment in 0.5 mm increments (1 sawtooth = 0.5 mm)
- Extremely high loads, up to 6750 kg in a single load
- Proven footfall sound insulation
- Suitable for universal use: Problem-free cutting, drilling, nailing, bolting etc.
- Rot-proof, moisture-repellent, tested service life up to 100 years
- Free of plasticisers
- Guarantees cost-effective work thanks to enormous time savings
- No need to waste time cutting wedges to length
- Time-saving processing in a matter of seconds, since precise adjustments of the correct base thickness are possible with a single movement
Datasheets(X)
Length x width x height | 90 x 45 x 15 mm |
Colour | Brown |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!