Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Grid side wall for boltless rack

Mesh wall for boltless rack
MSHWL-F.STRGSHLF-600MM

Art.-no. 0957589272

EAN 4056807492940

-,--
price per selected packing unit
| Individual prices for customers after login
Grid side wall for boltless rack

Art.-no. 0957589272

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Wire grid side wall for plug-in racks
  • To protect stored goods against falling out and from unwanted access.

  • For frame height 2000 mm with mesh size 50 x 50 mm
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

Screw the side grid wall onto the frame supports using the supplied brackets, screws and nuts.

Width

501 mm

Height

1980 mm

Material

Steel wire

Surface

Zinc plated

Shelf depth

600 mm

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Mounting clip for grid walls

MNTCLIP-F.MSHWL

Clip for fastening the grid walls to the sides of the plug-in racks
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information