Grid side wall for boltless rack
Mesh wall for boltless rack
MSHWL-F.STRGSHLF-500MM
Art.-no. 0957589271
EAN 4056807492933
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- To protect stored goods against falling out and from unwanted access.
- For frame height 2000 mm with mesh size 50 x 50 mm
Datasheets(X)
Screw the side grid wall onto the frame supports using the supplied brackets, screws and nuts.
Width | 401 mm |
Height | 1980 mm |
Material | Steel wire |
Surface | Zinc plated |
Shelf depth | 500 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!