Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Grid side wall For boltless rack

Mesh wall for boltless rack
MSHWL-F.STRGSHLF-300MM

Art.-no. 0957589269
EAN 4056807492919
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
Wire grid side wall for plug-in racks
  • To protect stored goods against falling out and from unwanted access.

  • For frame height 2000 mm with mesh size 50 x 50 mm
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

Screw the side grid wall onto the frame supports using the supplied brackets, screws and nuts.

Width

201 mm

Height

1980 mm

Material

Steel wire

Surface

Zinc plated

Shelf depth

300 mm

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Mounting clip For grid walls

MNTCLIP-F.MSHWL

Clip for fastening the grid walls to the sides of the plug-in racks