Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Grid back wall For boltless rack

Mesh back for boltless rack
MSHBCK-F.STRGSHLF-1005MM

Art.-no. 0957589262
EAN 4056807492902
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
Wire grid rear wall for plug-in racks
  • To protect stored goods against falling out and from unwanted access

  • For frame height 2000 mm with mesh size 50 x 50 mm
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

Screw the rear grid wall onto the frame supports using the supplied brackets, screws and nuts.

Width

906 mm

Height

1980 mm

Material

Steel wire

Surface

Zinc plated

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Mounting clip For grid walls

MNTCLIP-F.MSHWL

Clip for fastening the grid walls to the sides of the plug-in racks