Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Green Pin® BN straight shackle

Shackle straight GreenPin safety bolt
SHKL-SR-(TZN)-GRNPIN-BN-55T-PIN70

Art.-no. 0523110037
EAN 4099618028823
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
Straight shackle with G-4153 safety bolt
  • Double safety (split pin and safety bolt)

  • Zinc plating ensures a long service life

  • Only suitable for one-strand systems

  • Brackets and bolts made of high-strength steel, quality class 6

  • Minimum breaking strength = 6:1 WLL

  • EN13889 and meets the performance requirements of US Fed. Spec. RR-C-271 Type IVA Class 3, Grade A

  • Certificates: CE, DNVGL-ST-0378, ABS PDA
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Load capacity

55 t

Thread type x shackle bolt diameter

M 70 mm

Shackle internal width (b1)

105 mm

Shackle external width (b2)

235 mm

Shackle diameter (d1)

65 mm

Internal shackle height (centre bolt) (h1)

238 mm

Design

Forged

Material

Steel

Surface

Hot dip galvanized

Form

BN

Nominal size

65 mm

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information