Green Pin® BN straight shackle
Shackle straight GreenPin safety bolt
SHKL-SR-(TZN)-GRNPIN-BN-55T-PIN70
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/540266596.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/540266630.jpg)
Register now and access more than 125,000 products
- Double safety (split pin and safety bolt)
- Zinc plating ensures a long service life
- Only suitable for one-strand systems
- Brackets and bolts made of high-strength steel, quality class 6
- Minimum breaking strength = 6:1 WLL
- EN13889 and meets the performance requirements of US Fed. Spec. RR-C-271 Type IVA Class 3, Grade A
- Certificates: CE, DNVGL-ST-0378, ABS PDA
Datasheets(X)
![]() | |
Load capacity | 55 t |
Thread type x shackle bolt diameter | M 70 mm |
Shackle internal width (b1) | 105 mm |
Shackle external width (b2) | 235 mm |
Shackle diameter (d1) | 65 mm |
Internal shackle height (centre bolt) (h1) | 238 mm |
Design | Forged |
Material | Steel |
Surface | Hot dip galvanized |
Form | BN |
Nominal size | 65 mm |
RoHS-compliant | Yes |