Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Grating lift lock, type E

Grating lock, type E
GRATING-LOK-GRIDLIFTPROT-(TYPE E)

Art.-no. 0688907600

EAN 4056807330839

-,--
price per selected packing unit
| Individual prices for customers after login
Grating lift lock, type E

Art.-no. 0688907600

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Ideal protection against levering of gratings
  • Quick and easy to install

Specified dimensions not binding. Subject to technical changes!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Basic safety for gratings

Instructions

Assembly in pairs

Material

Steel

Surface

Zinc plated

Included in delivery

2 x security brackets, 2 x S hooks, 2 x strengthening plates, 1 x fastening material

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information