Grating fastener W-GBR M8
Grating fastener W-GBR M8
GRTGFASTNR-(W-GBR)-D52MM-FXNG30MM-M8
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Mounting grating on metal profiles (minimum thickness 6 mm) and concrete indoors
- Quick, cost-effective installation
- Independent of external energy sources
Datasheets(X)
Material | Steel |
Surface | Zinc plated |
Type description | W-GBR M8 |
Shaft length (SL) | 28 mm |
Disc diameter (ØT) | 52 mm |
Shank diameter (Ø ds) | 10.5 mm |
Internal drive | H2 |
Connection thread | IT M8 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!