Grating assembly platform Compact and sturdy, especially suitable for work prone to dirt
Metal grating work platform
WRKPLTFORM-GRID-155X55CM
price per selected packing unit | Individual prices for customers after login


Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
- Non-slip, dirt simply falls through
- Quick set-up and space-saving transport/storage, as climbing parts can be folded
- Climbing parts lock automatically into place in usage/transport position
- 60 mm deep wide rungs with non-slip grooves ensure high stepping safety
Material | Aluminium |
Material of platform | Aluminum |
Length x width | 1.99 x 0.77 m |
Platform dimension | 1.55 x 0.55 m |
Max. load capacity | 300 kg |
Stand height | 0.65 m |
Working height | 2.15 m |
Reaching height | 2.65 m |
Transport dimension | 1.6 x 0.77 x 0.15 m |
Weight | 16.6 kg |
Datasheets (0)
Certificates/ Documents (0)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Services und Systeme rund ums Produkt