Graphite refill for deep-hole markers
Graphite refill for deep-hole marker
REFIL-MRK-GRAPHITE-D2,8MM-L120MM
Art.-no. 0967911203
EAN 4053479616513
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Non-permanent
Datasheets(X)
Wood, paper, cardboard etc.
Length | 120 mm |
Diameter | 2.8 mm |
Min./max. line thickness | 0.5-1.5 mm |
Colour | Grey |
Silicone-free | Yes |
Recommended surfaces | Smooth |