Graphite refill For uni marker
Graphite refill for uni marker
REFIL-MRK-GRAPHITE-D5,6MM-L120MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Non-permanent
Datasheets(X)
Wood, paper, cardboard etc.
Length | 120 mm |
Diameter | 5.6 mm |
Min./max. line thickness | 1-3 mm |
Colour | Grey |
Silicone-free | Yes |