Glue spatula
Glue spatula
GLUSPTLA-ABS-COGGING-4MM
Art.-no. 0891185
EAN 4024835782449
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Elastic ABS plastic with 4-mm toothing
- Good resistance to chemicals.
- The glues do not stick to the spatula
The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. We do not assume any liability for a specific application result due to the large number of applications and storage and processing conditions. If our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and carry out further development.
Datasheets(X)
Width | 150 mm |
Serration width | 4 mm |
Product weight (per item) | 33.333 g |
Material | ABS |
Colour | White |