Glue pouring tap
Glue tap
GLUTAP-(30KG-GLUECASK)
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Easy to pour
By screwing on the glue pouring tap, you can dispense the contents of the 28 kg container cleanly and easily into the glue bottle or the glue roller.
Hinged plate for securing the glue pouring tap onto the glue container contact surface
- For secure fixing when pouring
- Secure hold when emptying by tilting the container
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications as well as storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by the provision of this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.
Datasheets(X)
Lay the glue bucket on its side. Remove the grommet and open the cap. Remove the safety membrane. Screw on the glue pouring tap and set up the glue container. Screw on the hinged plate and the glue can be dispensed into the glue bottle or the glue roller reservoir container by opening the lever.
Material | Plastic |
Colour | Red |
Product weight (per item) | 178 g |