Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Glue for painted surfaces

Lacquer glue
LACGLU-1C-750G

Art.-no. 089210056

EAN 4099618414244

-,--
price per selected packing unit
| Individual prices for customers after login
Glue for painted surfaces

Art.-no. 089210056

-,--
price per selected packing unit
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For gluing on painted and plastic surfaces

Excellent paint adhesion


Broad range of applications and excellent adhesion to many common painted surfaces without the need for sanding.



High gluing quality


Fast-hardening dispersion glue with excellent paint adhesion. Good resistance to moisture and heat. Hardened glued joints are viscoplastic. Causes no discolouration.



Broad range of applications


Can be applied manually and in glue pressure containers.

Notice

Due to the large number of paint systems and plastics, it is necessary to conduct your own tests regarding adhesion properties. In conjunction with the tannic acid of the wood, the impact on bare metal may result in blue discolouration, especially with oak. When gluing painted and plastic surfaces, one component to be joined must be absorbent. Not suitable for hard PVC surfaces. Always close the bottle after use. Protect from frost.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Indoors with occasional brief exposure to water flowing off or condensation water. Gluing trim strips, wood and wood materials onto DD/water/SH paints, HPL panels, DKS surfaces, melamine resin surfaces, polyester surfaces and nitrocoatings. Gluing units with melamine resin-coated and painted surfaces. Gluing, e.g. of cabinets, internal doors, kitchen worktops, door frames, tables, corner benches.

Instructions

At least one component to be joined must be absorbent. Apply a thin, even layer of glue for painted surfaces on one side with a glue bottle, glue roller, glue spatula, glue brush or application machine. For more information, please refer to the technical data sheet.

Chemical basis

Synthetic resin dispersion

Container

Bottle

Weight of content

750 g

Density

1 g/cm³

Silicone-free

Yes

Colour

White/almost transparent (hardened)

pH value

8.0

Min. film forming temperature

5 °C

Min./max. open time /conditions

6-10 min / at 20°C and 150 g/m²

Max. temperature resistance of the hardened material

70 °C

Min. room temperature, material temperature and glue temperature

10 °C

Min./max. processing temperature

10 to 70 °C

Min. pressing pressure

0.2 N/mm²

Min. press-setting time

15 min

Conditions for press-setting time

specified processing conditions: a joint part must be able to absorb moisture

Min./max. wood moisture

8-10 %

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Glue spatula

GLUSPTLA-ABS-COGGING-4MM

For applying all common surface and assembly glues to all wood types
x 3 pcs
Glue roller with polyurethane roller

GLUROLL-(FILLVOLUME-1KG)

For the rapid and even application of glue during edge and surface gluing.
x 1 pcs
Polyurethane roller with ribbed, non-porous surface

ROLL-F.GLUROLL-PUR

Enables even application of glue
x 1 pcs
Foam roller with porous, rough surface

ROLL-F.GLUROLL-FM

Enables thick application of glue
x 1 pcs
Inner plastic roller with ribbed, non-porous surface

ROLL-F.GLUROLL-PLA-IN

For edge gluing
x 1 pcs
Glue dispenser unit For glue application

DSP-GLU-EMPTY-500ML

x 1 pcs
Economy glue container for glue application

GLUCONT-EMPTY-1500G

x 1 pcs
Assembly adhesive

ASMBYADH-CART-310ML

Assembly adhesive for fast and high-strength adhesive bonding for indoor and outdoor applications
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Suitable glove:
 
Product
Description
Chemical cut protection glove W-310 Level D
Chemical cut protection glove W-310 Level D
Description:
Permeation level: 6
Very robust, liquid-proof protective glove that combines optimal cut protection with chemical protection
Household glove
Household glove
Description:
Permeation level: 3
Liquid-proof, premium-quality cleaning glove made from natural latex
Vinyl chemical and moisture protective glove
Vinyl chemical and moisture protective glove
Description:
Permeation level: 6
Fully dipped protective glove with vinyl coating on cotton jersey lining
Chemical protective glove, Butyl
Chemical protective glove, Butyl
Description:
Permeation level: 6
Gas-tight and resistant to exhaust gases produced by combustion processes
Chemical protective glove PVC w. backing fabric
Chemical protective glove PVC w. backing fabric
Description:
Permeation level: 6
Very robust, submersible PVC glove with cotton support fabric
Chemical protective glove made from chloroprene and latex
Chemical protective glove made from chloroprene and latex
Description:
Permeation level: 4
Cotton flocking on the inside
Nitrile chemical protective glove with cotton velour finish inside
Nitrile chemical protective glove with cotton velour finish inside
Description:
Permeation level: 6
Nitrile chemical protective glove long, heavy-duty design
Nitrile chemical protective glove long, heavy-duty design
Description:
Permeation level: 6
Chemical protective glove chloroprene
Chemical protective glove chloroprene
Description:
Permeation level: 6
Heavy-duty design
Chemical protective glove nitrile with backing fabric
Chemical protective glove nitrile with backing fabric
Description:
Permeation level: 6
Robust, liquid-tight protective glove with polyamide support fabric that combines optimum chemical protection, secure grip and comfort
Disposable nitrile glove
Disposable nitrile glove
Description:
Permeation level: 2
Liquid-proof, food-safe disposable glove
Disposable nitrile grip glove
Disposable nitrile grip glove
Description:
Permeation level: 2
Unique, diamond texture for optimal grip
Disposable glove Nitrile Grip Comfort
Disposable glove Nitrile Grip Comfort
Description:
Permeation level: 3
Very robust disposable gloves with excellent grip thanks to special nubs and maximum wearing comfort thanks to cotton flocking inside
Disposable gloves, nitrile, extra strong, type A
Disposable gloves, nitrile, extra strong, type A
Description:
Permeation level: 4
Durable and robust disposable gloves with excellent chemical protection
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information