Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Glue for painted surfaces

Lacquer glue
LACGLU-1C-500G

Art.-no. 089210055
EAN 4062856357505
-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

For gluing on painted and plastic surfaces

Excellent paint adhesion


Broad range of applications and excellent adhesion to many common painted surfaces without the need for sanding.



High gluing quality


Fast-hardening dispersion glue with excellent paint adhesion. Good resistance to moisture and heat. Hardened glued joints are viscoplastic. Causes no discolouration.



Broad range of applications


Can be applied manually and in glue pressure containers.

Notice

Due to the large number of paint systems and plastics, it is necessary to conduct your own tests regarding adhesion properties. In conjunction with the tannic acid of the wood, the impact on bare metal may result in blue discolouration, especially with oak. When gluing painted and plastic surfaces, one component to be joined must be absorbent. Not suitable for hard PVC surfaces. Always close the bottle after use. Protect from frost.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Indoors with occasional brief exposure to water flowing off or condensation water. Gluing trim strips, wood and wood materials onto DD/water/SH paints, HPL panels, DKS surfaces, melamine resin surfaces, polyester surfaces and nitrocoatings. Gluing units with melamine resin-coated and painted surfaces. Gluing, e.g. of cabinets, internal doors, kitchen worktops, door frames, tables, corner benches.

Instructions

At least one component to be joined must be absorbent. Apply a thin, even layer of glue for painted surfaces on one side with a glue bottle, glue roller, glue spatula, glue brush or application machine. For more information, please refer to the technical data sheet.

Chemical basis

Synthetic resin dispersion

Container

Bottle

Weight of content

0.5 kg

Density

1.01 g/cm³

Silicone-free

Yes

Colour

Beige

pH value

8.0

Min. film forming temperature

5 °C

Min./max. open time /conditions

6-8 min / at 20°C and 150 g/m²

Max. post-bonding time

3 h

Max. temperature resistance of the hardened material

80 °C

Min. room temperature, material temperature and glue temperature

18 °C

Min./max. processing temperature

10 to 40 °C

Min. pressing pressure

0.2 N/mm²

Min. press-setting time

15 min

Conditions for press-setting time

specified processing conditions: a joint part must be able to absorb moisture

Min./max. wood moisture

8-10 %

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Glue spatula

GLUSPTLA-ABS-COGGING-4MM

For applying all common surface and assembly glues to all wood types
x 3 pcs
Glue roller With polyurethane roller

GLUROLL-(FILLVOLUME-1KG)

For the rapid and even application of glue during edge and surface gluing.
x 1 pcs
Polyurethane roller With ribbed, non-porous surface

ROLL-F.GLUROLL-PUR

Enables even application of glue
x 1 pcs
Foam roller With porous, rough surface

ROLL-F.GLUROLL-FM

Enables thick application of glue
x 1 pcs
Inner plastic roller With ribbed, non-porous surface

ROLL-F.GLUROLL-PLA-IN

For edge gluing
x 1 pcs
Glue dispenser unit For glue application

DSP-GLU-EMPTY-500ML

x 1 pcs
Economy glue container For glue application

GLUCONT-EMPTY-1500G

x 1 pcs
Assembly adhesive

ASMBYADH-CART-310ML

Assembly adhesive for fast and high-strength adhesive bonding for indoor and outdoor applications

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Suitable glove:
 
Product
Description
Nitrile chemical protective glove With cotton velour finish inside
Nitrile chemical protective glove With cotton velour finish inside
Description:
Permeation level: 1
Nitrile chemical protective glove Long, heavy-duty design
Nitrile chemical protective glove Long, heavy-duty design
Description:
Permeation level: 1
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information