Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Glue dispensing tap - Aeroflow Tap DIN 70

GLUDSPTAP-AEROFLOW-(TAP-DN70)

Art.-no. 0891183001

EAN 4068362737497

-,--
price per selected packing unit
| Individual prices for customers after login
Glue dispensing tap - Aeroflow Tap DIN 70

Art.-no. 0891183001

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

The glue dispensing tap allows glue from the 30 L container to be dosed cleanly, easily and in a controlled manner directly into the glue bottle or adhesive applicator roller.
Notice
  • Only use the glue dispensing tap for the intended media.

  • If there is visible damage, do not use the glue dispensing tap.

  • Do not use force.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions
  • Screw the screw cap onto the container and screw on the tap.

  • To open, slowly move the control lever to the ON position.

  • Adjust the flow in a controlled manner, if possible.

  • To close, move the control lever to the OFF position.

  • Make sure that no dripping or unwanted leakage occurs.

Material

HDPE - High density polyethylene

Colour

Red

Product weight (per item)

65.500 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information