Glow plugs impact wrench set M8 - M9 - M10 Universal, 5 pieces
Tool set for glow plugs removal 5 pieces
SET GLOWPLUG SLIDEHAMMER FOR M8 - M10
Art.-no. 1952003270
EAN 4046777595130
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
To pull out glow plugs that are stuck in the shaft due to coking or deformation of the glow plug tip
- Allows extraction with hardened carbon deposits
- Allows extraction in case of thermal deformation of glow plug tips
- No tearing off of centre electrode
- Allows extraction in case of stripped threads
- Special nut locked below the hex drive
- Reduced force application thanks to impact weight
- Universal use for glow plugs with hex drive sizes 8 – 9 – 10
Product information
Datasheets(X)
Width | 270 mm |
Height | 87 mm |
Length | 377 mm |
Product weight (per item) | 3450.000 g |