Glow plug tool set for Opel/Vauxhall M8x1-M9x1-M10x1 and M10x1.25 Opel/Vauxhall 52 pieces
Tool assortment for glow plugs Opel 4 pieces
OPEL REM.REAM.M8/9/10X1-M10X1.25 PL./TI.
Art.-no. 1952003690
EAN 4058794955781
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
Practical tool set for all current Opel/Vauxhall models.
- For removing broken glow plugs and cleaning the complete glow plug shaft
- As an alternative to the complete set, all set components can also be selected in the form of 3 modules. All set components, including wearing parts, are deliverable separately.
The complete set contains the following 3 modules:
- 27-piece: Removing glow plugs if the drive hex is broken. Glow plug thread in the cylinder head is retained.
- 16-piece: Removing the tip of the glow plug if it has broken off. No damage to the glow plug mount in the cylinder head.
- 5-piece: Cleaning the complete glow plug shaft in the cylinder head. Correct preparation before fitting the glow plug.
| Application list | ||
| Engine | Thread | Sealing cone |
| 1.3CDTi | M8x1.0 | 93° |
| 1.6CDTi/2.0CDTi | M9x1.0 | 93° |
| 1.9TTiD (Saab) | M9x1.0 | 93° |
| 1.9 CDTI | M10x1.0 | 63° |
| 2.2 DTi | M10x1.0 | 63° |
| 1.7/3.0 CDTi | M10x1.25 | 119° |
Product information
Datasheets(X)
Number of pieces in assortment/set | 52 |
Product weight (per item) | 6480.000 g |