Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Glow plug tool set, M10x1 Mercedes 8 pieces

Glow plug removal set MB 8 pieces
SET FOR BROKEN GLOWPLUG ON MERCEDES

Art.-no. 1952003250

EAN 4046777595161

-,--
price per selected packing unit
| Individual prices for customers after login
Glow plug tool set, M10x1 Mercedes 8 pieces

Art.-no. 1952003250

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For simple removal of broken glow plugs and restoration of threads for new glow plugs
  • Secure slide for drilling and thread cutting thanks to vehicle-specific centring mechanism

  • Self-centring drill bit and screw tap

  • Suitable for Mercedes, M10x1
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Size A: ≥ 14 mm (M10)

Width

280 mm

Height

90 mm

Length

380 mm

Product weight (per item)

2580.000 g

Min./max. diameter

14-20 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information