Glow plug tool assortment for Ford M8x1 and M10x1 with 63°/93°/123° sealing cone Ford, PSA 47 pieces
Tool assortment for glow plugs Ford/PSA 47 pieces
FORD-PSA SORT REM BROK GLOW PLUGS COMPL
Art.-no. 1952003500
EAN 4058794287202
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The complete set contains the following 3 modules:
- 23-piece: Removing glow plugs if the drive hex is broken. Glow plug thread in the cylinder head is retained.
- 14-piece: Removing the tip of the glow plug if it has broken off. No damage to the glow plug mount in the cylinder head.
- 8-piece: Cleaning the complete glow plug shaft in the cylinder head. Correct preparation before fitting the glow plug.
As an alternative to the complete set, all set components can also be selected in the form of 3 modules. All set components, including wearing parts, are deliverable separately.
| Application list | ||
| Engine | Thread | Sealing cone |
| DV4/DV6 | M8x1 | 123° |
| DW10 | M10x1 | 63° |
| DW12 | M8x1 | 123° |
| 2.4L/3.2L (Duratorq) | M10x1 | 93° |
| DW10/DV5/DV6 | M8x1 | 123° |
| 2.2L (Duratorq) | M10x1 | 93° |
| 1.8L Lynx/2.2L (Duratorq) | M10x1 | 93° |
| 2.2L/2.4L (Duratorq) | M10x1 | 93° |
Datasheets(X)
Number of pieces in assortment/set | 47 |
Product weight (per item) | 6011.000 g |