Glow plug tool assortment 43 pieces, for VAG M8x1/M10x1
Glow plug tool assortment VW 43 pieces
TOOL SORT FOR GLOW PLUGS VW 43-PIECES
Art.-no. 1952006700
EAN 4056807273679
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
For removing broken glow plugs and cleaning the complete glow plug shaft
This complete set contains the following 3 modules:
- Module 1: Removing glow plugs if the drive hex is broken. Glow plug thread in the cylinder head is retained. (23 pieces, art. no. 1952006705)
- Module 2: Removing the tip of the glow plug if it has broken off. No damage to the glow plug mount in the cylinder head. (14 pieces, art. no. 1952006710)
- Module 3: Cleaning the complete glow plug shaft in the cylinder head. Correct preparation before fitting the glow plug. (6 pieces, art. no. 1952006715)
As an alternative to the complete set, all set components can also be selected in the form of 3 modules.
| Application list | ||
| Engine | thread | Sealing cone |
| 1.9TDI/2.0TDI/2.5TDI | M10x1.0 | 63° |
| 2.0TDI | M8x1.0 | 93° |
| 2.5TDI/3.3TDI/4.0TDI | M10x1.0 | 63° |
| 1.2TDI/1.4TDI/1.9TDI/2.0SDI/2.5TDI/5.0TDI | M10x1.0 | 63° |
| 1.2TDI/1.4TDI/1.7SDI/1.9TDI+SDI+D/2.5TDI+SDI | M10x1.0 | 63° |
| 1.4TDI/1.9TDI/2.0TDI | M10x1.0 | 63° |
| 2.0TDI | M8x1.0 | 93° |
| 1.2TDI/1.4TDI/1.6TDI/2.0TDI+BITDI/2.7TDI/3.0TDI+V6/4.2TDI+V8/6.0TDI | M10x1.0 | 63° |
| 1.9TDI/2.0TDI | M10x1.0 | 63° |
| 0.8TDI-E HYBRID 1.4TDI/1.6TDI/2.0TDI/3.0TDI | M10x1.0 | 63° |
| 3.0TDI+V6 | M10x1.0 | 63° |
Datasheets(X)
Number of pieces in assortment/set | 43 |
Product weight (per item) | 6054.000 g |
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units