Glow plug shaft reamer set M8x1 - M9x1 - M10x1 - M10x1.25 Universal, 7 pieces
Glow plug shafts reamer set uni. 5 pieces
SET GLOWPLUG REAMING FOR M8X1- M10X1,25
Art.-no. 1952003350
EAN 4046777595147
-,--
price per selected packing unit | Individual prices for customers after login
price per selected packing unit | Individual prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +49 7940 15-2400.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Special tool set for cleaning the glow plug duct and the glow plug seat in the cylinder head.
Scope of delivery
- Reamer M8, M, M10
- Glow plug thread adapter: M8 x 1, M9 x 1, M10 x 1, M10 x 1.25
Product information
Datasheets(X)
Width | 115 mm |
Height | 50 mm |
Length | 320 mm |
Product weight (per item) | 800.000 g |