Glazing block

Glazing packer
GLZNGPCKR-WO.SLPPROT-36X4

Art.-no. 08755364

Prices for customers after login

Glazing block

Art.-no. 08755364

Prices for customers after login

Quantity

PU

x500 pcs
Show availability in Würth trade store

Exclusively for trade customers

Register now and access more than 125,000 products

For long-lasting, professional frame blocking of glazing units
  • Material: Polypropylene

  • Ageing-resistant

  • Temperature-resistant

  • Optimised rib system for high load-bearing capacity

  • Verified compatibility with conventional glazing sealants (based on polysulphide, polyurethane and silicone)

  • Ventilation channel for vapour pressure compensation (from 32 mm block width and 2 mm thickness upwards)
Notice

Notes on application


Glazing must be set in such a way that the glass edges are not overstrained. The glass edges must not touch the frame at any point. The installation position and number of glazing blocks should comply with glazing trade technical guideline no. 3 "Packing glazing units".

Glazing blocks verified as compatible with cured sealants of double glazing edge bond


  • Test report 607 41481/4

  • Tests carried out in line with IfT Rosenheim guideline VE 05/01 "Verified compatibility of glazing blocks" in conjunction with conventional sealants used for double glazing edge bonds based on polysulphide, polyurethane, silicone, Würth Natural Stone Sealant and Würth Glass Active Sealing Compound.

Product information

Würth Catalogue(X)

Catalogue page as PDF 1

Flip catalog

Datasheets(X)

Certificates/Documents(X)

Instructions

Block alignment


Blocks should be positioned about one block length from the corners of the glazing units. The distance can be reduced to 20 mm in some cases if the risk of glass breakage is not increased by the frame and the position of the block. Blocks can be positioned about 250 mm from the corners of very wide, fixed glazing units. Glazing blocks must be positioned over a frame fastening point. The number of glazing blocks should be increased accordingly for heavy glazing units.

Thickness

4 mm

Width

36 mm

Length

100 mm

Material

PP - Polypropylene

Colour

Yellow

Additive article:

 
Product
Description
Quantity
PU
price
/PU
Block trowel

WNDWWDGE-PLA-RED

Facilitates lifting and alignment of glazing units
x 1 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price and image display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Flip catalog

Datasheets()

Datasheets ()

CAD Data  | 

Certificates/Documents

 | 

 | 

Technical information