Glass shelf support with suction cup
Glass shelf support with vacuum cup
SHLFSPRT-INSERT-GLSFLR-VACCUP-PLUGD5
Art.-no. 0683311127
EAN 4038898098409
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Material: Steel, nickel-plated
- High degree of resistance to breakage
- High-quality surface
5-mm diameter pins, mitred
Stays securely in place on the side of the cupboard
Transparent suction cup
Affixes the glass panel
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
![]() | |
Material | Die-cast zinc |
Surface | Nickel plated |
Drill diameter | 5 mm |
Min. drill hole depth | 8 mm |
