Glass shelf support with plastic cap
Glass shelf support with plastic cap
SHLFSPRT-INRT-GLSFLR-PVC/CAP-PLUGD3/5X17
Art.-no. 0683311111
EAN 4038898089216
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Material: Steel, nickel-plated
- High degree of resistance to breakage
- High-quality surface
3-mm diameter pins
Small series of 3-mm diameter holes, discreet look
With plastic cap
Compartment base does not rattle
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
![]() | |
Material | Steel |
Surface | Nickel plated |
Drill diameter | 3 mm |
Min. drill hole depth | 8 mm |
Diameter | 5 mm |
Length (L) | 17 mm |
