Glass shelf support
Glass shelf support to insert
SHLFSPRT-INRT-GLSFLR-PVC/SLEV-PLUGD5X18
Art.-no. 06833113
EAN 4011231566773
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
![]() | |
Material | Steel |
Surface | Nickel plated |
Drill diameter | 5 mm |
Min. drill hole depth | 8 mm |
Length (L) | 18 mm |
